Hex Nut, 1/4"-20, Steel, Zinc Plated, 0.117 to 0.130 in Ht, 5000 PK

  • Mfr # 14NKC

  • Zoro # G2446401


product price: $682.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Hex Height
0.117 to 0.130 in
Hex Width
0.423 to 0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NKC
Zoro #
G2446401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
0.117 to 0.130 in
Hex Width
0.423 to 0.438 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
SAE J238
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1/4-20 CONICAL K LOCK,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.