Hex Nut, 1/4"-20, Steel, Zinc Plated, 3/4 in Ht, 2500 PK
- Mfr # 1412NKC
- Zoro # G2446550
product price:Â
$
459.99
/pk of 2500, $0.18/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Hex Height
3/4 in
Standards
SAE J238
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412NKC
- Zoro #
- G2446550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J238
- System of Measurement
- Inch
- Thread Type
- Metric Coarse and Fine
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 3/4 in
Description
Hex Nuts,1/4-20x3/4 CONICAL K L,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.