Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK

  • Mfr # U08161.025.0002

  • Zoro # G3253871


product price: $3.15
/pk 100, $0.03/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08161.025.0002
Zoro #
G3253871
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
7/32 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-28
Nut Height
7/32 in
Width Across Flats
7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Fit
2B
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Minimum Yield Strength
90,000 psia
Removable
Yes
Resistance Properties
Corrosion Resistant
Hex Type
Standard Hex
Tensile Strength
90,000 psia
Rockwell Hardness
HRC 32
Material Quality Standards
SAE J995
Made in North America
No
Nut Standards
ASTM 563
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Basic Material
Steel
Fastener Finish
Zinc
Color
Silver
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards SAE J995 ASME B18.2.2, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.