
Hex Nut, 1/8"-27, Steel, Zinc Plated, 1/8 in Ht, 2000 PK
Mfr # 020208NP
Zoro # G2447759
product price: $173.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Thread Size
1/8"-27
Material
Steel
Finish
Zinc Plated
Hex Height
1/8 in
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020208NP
Zoro #
G2447759
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/8"-27
Hex Height
1/8 in
Hex Width
1/2 in
Thickness
9/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Description
Hex Nuts,1/8-27x1/8 1/2 A/F HEx,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.