Zoro Homepage

Hex Nut, 1/8"-27, Steel, Zinc Plated, 3/16 in Ht, 2000 PK

  • Mfr # 020309NP

  • Zoro # G2447765


product price: $306.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Thread Size
1/8"-27
Material
Steel
Finish
Zinc Plated
Hex Height
3/16 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020309NP
Zoro #
G2447765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/8"-27
Hex Height
3/16 in
Hex Width
9/16 in
Thickness
9/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Description

1/8-27X3/16 Hex Panel Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.