
Hex Nut, #2-12, Steel, Zinc Plated, 1-31/32 in Ht, 8 PK
Mfr # 201NHH
Zoro # G2442375
product price: $188.99
/pk 8, $23.62/ea
Free Shipping & Returns
Key Features
Thread Size
#2-12
Material
Steel
Finish
Zinc Plated
Hex Height
1-31/32 in
Hex Width
3-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201NHH
Zoro #
G2442375
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-12
Hex Height
1-31/32 in
Hex Width
3-1/8 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse
Description
2-12 Heavy Hex Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.