Hex Nut, 2-1/4"-12, Steel, Grade 2, Black Oxide, 1-15/16 in Ht, 16 PK
Mfr # HNFI2200-016BX
Zoro # G8079452
product price:Â $239.99
/pk 16, $15.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-15/16 in
Hex Width
3 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNFI2200-016BX
Zoro #
G8079452
UPC #
096653356533
Country of Origin
China
Dimensions
Thread Size
2-1/4"-12
Hex Height
1-15/16 in
Hex Width
3 3/8 in
Dia./Thread Size
2-1/4"-12
Width Across Flats
3 3/8 in
Nut Height
1 15/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 2 1/4 In.-12, Hex Width 3 3/8 in, Hex Height 1 15/16 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Fine, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.