Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 2 PK

  • Mfr # 276NF

  • Zoro # G2438519


product price: $75.99
/pk 2, $38.00/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/4"-12
Material
Steel
Finish
Zinc Plated
Hex Height
1-15/16 in
Hex Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276NF
Zoro #
G2438519
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2-1/4"-12
Hex Height
1-15/16 in
Hex Width
3-3/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,2 3/4-12 HEx NUT FINISHED,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.