Zoro Homepage

Hex Nut, 2-1/4"-4, Steel, Grade 2, Black Oxide, 2-1/2 in Ht

  • Mfr # HXNTG2R2144

  • Zoro # G7207593


product price: $86.99
/ea
Sold in multiples of 2 for $173.98
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
2-1/2 in
Hex Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTG2R2144
Zoro #
G7207593
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2-1/4"-4
Hex Height
2-1/2 in
Hex Width
3 1/2 in
Width Across Flats
3 1/2 in
Nut Height
2 1/2 in
Dia./Thread Size
2-1/4"-4

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Right Hand
Fastener Thread Type
ACME
Rockwell Hardness
B85
Thread Pitch
0.25 in
Hex Type
Standard Hex
Fastener Finish
Plain
Basic Material
Steel
Nut Style
ACME Nut
Fastener Thread Direction
Right Hand
Material Grade
Grade 2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 2 1/4 In.-4, Hex Width 3 1/2 in, Hex Height 2 1/2 in, Dimensional Standards ASME B18.5, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85, Thread Fit 2G, Thread Pitch 0.25 in, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.