Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 2-1/4"-8, Plain, SS, Heavy Hex
- Mfr # 1-HH-225F
- Zoro # G122657332
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Pack Size
Small Pack
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-225F
- Zoro #
- G122657332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Type
- Fine
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3 1/2 in
- Hex Height
- 2 13/64 in
- Thread Size
- 2 1/4"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 2 1/4 In.-8, Hex Width 3 1/2 in, Hex Height 2 13/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.