Hex Nut, #2-4-1/2, Steel, Grade 2, Black Oxide, 1-49/64 in Ht, 20 PK

  • Mfr # HNI2200-020BX

  • Zoro # G8440406


product price:  $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-49/64 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNI2200-020BX
Zoro #
G8440406
UPC #
096653356526
Country of Origin
China

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-49/64 in
Hex Width
3 in
Nut Height
1 23/32 in
Width Across Flats
3 in
Dia./Thread Size
2"-4-1/2

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B68 to C32
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Removable
Yes
Application
General Purpose
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 2 In.-4 1/2, Hex Width 3 in, Hex Height 1 49/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.