Zoro Homepage

Hex Nut, #2-4-1/2, Steel, Grade 8, Black Oxide, 1-49/64 in Ht, 17 PK

  • Mfr # 4RXR2

  • Zoro # G6408665


product price: $151.99
/pk 17, $8.94/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4-1/2
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
1-49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXR2
Zoro #
G6408665
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-49/64 in
Hex Width
3 in
Nut Height
1 3/4 in
Width Across Flats
3 in
Dia./Thread Size
2"-4-1/2

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Standard Hex
Rockwell Hardness
C26 to C36
Removable
Yes
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Material Grade
Grade 8
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Alloy Steel, Thread Size 2 In.-4 1/2, Hex Width 3 in, Hex Height 1 49/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Industry Standards SAE J995, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.