Zoro Homepage

Hex Nut, #2-56, Stainless Steel, Not Graded, 3/16 in Ht, 3000 PK

  • Mfr # 02NS188

  • Zoro # G2449725


product price: $345.99
/pk 3000, $0.12/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3/16 in
Hex Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02NS188
Zoro #
G2449725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Hex Height
3/16 in
Hex Width
1/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.16.6
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,2-56 NM NYLON INSERT H,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.