Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 2"-8, Passivated, SS, Heavy Hex
- Mfr # 19-H8-200F
- Zoro # G322657361
product price:Â
$
53.69
/ea
Key Features
Hex Height
1 31/32 in
Hex Width
3 1/8 in
Thread Direction
Right Hand
Pack Size
Small Pack
Material Grade/Class
Grade 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-H8-200F
- Zoro #
- G322657361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 8
- Thread Fit
- 2B
- Finish
- Passivated
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Dimensions
- Hex Height
- 1 31/32 in
- Hex Width
- 3 1/8 in
- Thread Size
- 2"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.