Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, #3-12, Steel, Grade 2, Black Oxide, 2-19/32 in Ht, 6 PK

  • Mfr # HNFI300-006BX

  • Zoro # G8195686

CAD Available

product price: $204.99
/pk 6, $34.17/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
2-19/32 in
Hex Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNFI300-006BX
Zoro #
G8195686
UPC #
096653356540
Country of Origin
China

Dimensions

Thread Size
#3-12
Hex Height
2-19/32 in
Hex Width
4 1/2 in
Nut Height
2 19/32 in
Dia./Thread Size
3"-12
Width Across Flats
4 1/2 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Application
General Purpose
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Rockwell Hardness
B68 to C32
Removable
Yes
Pack Size
Bulk Pack
Nut Style
Hex Nut
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
Grade 2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 3 In.-12, Hex Width 4 1/2 in, Hex Height 2 19/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Fine, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.