Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 3/4"-10, Brz, Jam Hex
- Mfr # 8-J-75C
- Zoro # G216665250
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Thread Type
Coarse
Hex Type
Jam Hex
For Screw Size
3/4 in
System of Measurement
Inch
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-J-75C
- Zoro #
- G216665250
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 3/4 in
- Hex Height
- 27/64 in
- Thread Size
- 3/4"-10
- Hex Width
- 1 1/8 in
Details
- Item
- Hex Nut
- Thread Type
- Coarse
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B99
- Material Grade/Class
- Grade 651
- Thread Fit
- 2B
- Product Type
- Jam Hex Nut
- Pack Size
- Small Pack
- Material
- Bronze
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.