Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 3/4"-10, Brz, Std. Hex
- Mfr # 8-F-75C
- Zoro # G416665357
product price:Â
$
4.65
/ea
Key Features
Industry Standards
ASME B18.2.2
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Height
41/64 in
Material Quality Standards
ASTM B99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-F-75C
- Zoro #
- G416665357
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Industry Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM B99
- Material Grade/Class
- Grade 651
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Material
- Bronze
- Hex Type
- Standard Hex
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Hex Height
- 41/64 in
- Thread Size
- 3/4"-10
- For Screw Size
- 3/4 in
- Hex Width
- 1 1/8 in
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.