Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XA50
Zoro #
G3100151
UPC #
715005296654
Country of Origin
Multiple
Dimensions
Thread Size
3/4-10
Width Across Flats
1 1/4 in
Details
Item
Hex Nut
Material
Low Carbon Steel
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C24 to C38
Application
For Use with Structural Bolts
Fastener Finish
Plain
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Material Grade
Grade 2H
Fastener Thread Direction
Right Hand
Description
Hex Nut, Finish Plain, Material Low Carbon Steel, Thread Size 3/4-10, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C24 to C38, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.