Zoro Homepage

Hex Nut, 3/4"-10, Stainless Steel, Not Graded, Plain, 0.86 to 0.89 in Ht, 100 PK

  • Mfr # 75NS188

  • Zoro # G2449770


product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.86 to 0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75NS188
Zoro #
G2449770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Hex Height
0.86 to 0.89 in
Hex Width
1-1/16 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,3/4-10 NE NYLON INSERT,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.