
Hex Nut, 3/4"-10, Steel, Black Oxide, 47/64 in Ht, 200 PK
Mfr # 75NHHB
Zoro # G2443075
product price: $197.99
/pk 200, $0.99/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Material
Steel
Finish
Black Oxide
Hex Height
47/64 in
Hex Width
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75NHHB
Zoro #
G2443075
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1-1/4 in
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,3/4-10 HEx NUT HEAVY BL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.