Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 10 PK

  • Mfr # U08111.075.0001

  • Zoro # G4270025

CAD Available

product price: $5.65
/pk 10, $0.57/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
41/64 in
Hex Width
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08111.075.0001
Zoro #
G4270025
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1 7/64 in
Nut Height
41/64 in
Dia./Thread Size
3/4"-10
Width Across Flats
1 1/8 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B68 to C32
Application
General Purpose
Material Quality Standards
ASTM 563
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASTM 563
Material Grade
Grade 2
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.