Zoro Homepage

Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 125 PK

  • Mfr # 75A1942H

  • Zoro # G7605387


product price: $202.99
/pk 125, $1.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194, ASME B18.2.6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75A1942H
Zoro #
G7605387
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194, ASME B18.2.6
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,3/4-10 Structural Nuts,PK125, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.