Zoro Homepage

Hex Nut, 3/4"-10, Steel, Grade 5, Plain, 41/64 in Ht, 20 PK

  • Mfr # U01100.075.0001

  • Zoro # G4270917


product price: $6.69
/pk 20, $0.33/ea

Key Features

Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01100.075.0001
Zoro #
G4270917
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1 7/64 in
Dia./Thread Size
3/4"-10
Width Across Flats
1 1/8 in
Nut Height
41/64 in

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.