Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 250 PK
Mfr # HNI80751-250T
Zoro # G8996513
product price:Â $91.99
/pk 250, $0.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
41/64 in
Hex Width
1 7/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HNI80751-250T
Zoro #
G8996513
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1 7/64 in
Dia./Thread Size
3/4"-10
Nut Height
41/64 in
Width Across Flats
1 1/8 in
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C34, Thread Type Coarse, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.