
Hex Nut, 3/4"-10, Steel, Grade B, Cadmium Yellow, 200 PK
Mfr # MS51967-23
Zoro # G2506111
product price: $300.99
/pk 200, $1.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51967-23
Zoro #
G2506111
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Thread Type
Metric Coarse
Application
Grade
Description
3/4-10 MS51967 Military Finished Hex Nut Coarse Thread Grade B Cadmium Yellow DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.