Zoro Homepage

Hex Nut, 3/4"-16, Steel, Grade 2, Plain, 41/64 in Ht, 20 PK

  • Mfr # U08160.075.0002

  • Zoro # G3072246


product price: $11.95
/pk 20, $0.60/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
41/64 in
Hex Width
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08160.075.0002
Zoro #
G3072246
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Hex Height
41/64 in
Hex Width
1 7/64 in
Dia./Thread Size
3/4"-16
Width Across Flats
1 1/8 in
Nut Height
41/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B70 to B100
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM 563
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Basic Material
Steel
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
ASTM 563

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B70 to B100, Thread Type Coarse, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.