Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK

  • Mfr # N01120.075.0002

  • Zoro # G0340046


product price: $13.15
/pk 20, $0.66/ea

Key Features

Thread Size
3/4"-16
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01120.075.0002
Zoro #
G0340046
UPC #
190735968383
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Hex Height
41/64 in
Hex Width
1 7/64 in
Dia./Thread Size
3/4"-16
Width Across Flats
1 1/8 in
Nut Height
41/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Pack Size
Small Pack
Rockwell Hardness
C19 to C30
Material Grade
Grade 5
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.