Zoro Homepage

Hex Nut, 3/4", Steel, Zinc Plated, 2-19/32 in Ht, 2 PK

  • Mfr # 300NF

  • Zoro # G2438735


product price: $62.79
/pk 2, $31.40/ea

Key Features

Thread Size
3/4"
Material
Steel
Finish
Zinc Plated
Hex Height
2-19/32 in
Hex Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300NF
Zoro #
G2438735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"
Hex Height
2-19/32 in
Hex Width
4-1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,3-4 HEx NUT FINISHED ZINC,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.