Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-12, Brass, Not Graded, Plain, 3/8 in Ht, 15 PK

  • Mfr # HXNTBSR3812

  • Zoro # G7172575


product price: $82.59
/pk 15, $5.51/ea
Sold in multiples of 2 for $165.18
Free Shipping & Returns

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/8 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTBSR3812
Zoro #
G7172575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-12
Hex Height
3/8 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
3/8"-12
Nut Height
3/8 in

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Right Hand
Fastener Thread Type
ACME
Thread Pitch
0.083 in
Rockwell Hardness
B75 Min.
Hex Type
Standard Hex
Fastener Thread Direction
Right Hand
Basic Material
Brass
Nut Style
ACME Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 3/8 In.-12, Hex Width 3/4 in, Hex Height 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B75 Min., Thread Fit 2G, Thread Pitch 0.083 in, Thread Type Coarse, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.