Hex Nut, 3/8"-16, Brz, Jam Hex, PK10
- Mfr # 8-J-37C
- Zoro # G116665244
product price:Â
$
8.75
/pk of 10, $0.88/ea
Key Features
Thread Size
3/8"-16
System of Measurement
Inch
Hex Height
7/32 in
Product Type
Jam Hex Nut
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-J-37C
- Zoro #
- G116665244
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Hex Height
- 7/32 in
- For Screw Size
- 3/8 in
- Hex Width
- 9/16 in
Details
- Item
- Hex Nut
- System of Measurement
- Inch
- Product Type
- Jam Hex Nut
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B99
- Material
- Bronze
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Industry Standards
- ASME B18.2.2
- Hex Type
- Jam Hex
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Material Grade/Class
- Grade 651
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Jam Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.