Zoro Homepage

Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK

  • Mfr # 1WE50

  • Zoro # G2679056


product price: $21.19
/pk 25, $0.85/ea

Key Features

Material
Silicon Bronze
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
21/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WE50
Zoro #
G2679056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in
Nut Height
21/64 in
Width Across Flats
9/16 in
Dia./Thread Size
3/8"-16

Description

Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Silicon Bronze, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Removable Yes, Rockwell Hardness B75, Tensile Strength 70,000 psi, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.