Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-16, Steel, Cadmium, 1000 PK

  • Mfr # MS35649-2382

  • Zoro # G2501683


product price: $663.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS 35649
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35649-2382
Zoro #
G2501683
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16

Details

Item
Hex Nut
Material
Steel
Finish
Cadmium
Standards
MS 35649
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,3/8-16 MILITARY HEX MS,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.