Hex Nut, 3/8"-16, Steel, Grade 2H, Black Oxide, 21/64 in Ht, 1200 PK
Mfr # HHNI2H037-1200T
Zoro # G6983846
product price:Â $157.99
/pk 1200, $0.13/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
21/64 in
Hex Width
9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHNI2H037-1200T
Zoro #
G6983846
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-16
Nut Height
23/64 in
Width Across Flats
11/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.