Zoro Homepage

Hex Nut, 3/8"-16, Steel, Grade 5, Galvanized, 21/64 in Ht, 2000 PK

  • Mfr # 37NF5G

  • Zoro # G2439340


product price: $363.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Galvanized
Hex Height
21/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NF5G
Zoro #
G2439340
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Galvanized
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse

Description

3/8-16 Coarse Thread Finished Hex Nut Grade 5 Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.