Zoro Homepage

CAD Viewer & Download Files

Hex Nut, 3/8"-16, Steel, Grade 5, Plain, 21/64 in Ht, 100 PK

  • Mfr # N01100.037.0001

  • Zoro # G0340116

CAD Available

product price: $24.19
/pk 100, $0.24/ea

Key Features

CAD Drawing
Thread Size
3/8"-16
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01100.037.0001
Zoro #
G0340116
UPC #
190735968451
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in
Nut Height
21/64 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C19 to C30
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Hex Type
Standard Hex
Basic Material
Steel
Material Grade
Grade 5
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Manufacturer Location
Globally Sourced

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.