Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 3/8"-16, Steel, Grade 5, Plain, 21/64 in Ht, 1300 PK
- Mfr # A01100.037.0001
- Zoro # G0380366
product price:Â
$
285.99
/pk of 1300, $0.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
21/64 in
Hex Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A01100.037.0001
- Zoro #
- G0380366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Hex Height
- 21/64 in
- Hex Width
- 9/16 in
- Width Across Flats
- 9/16 in
- Dia./Thread Size
- 3/8"-16
- Nut Height
- 21/64 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 1300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.