
Hex Nut, 3/8"-16, Steel, Grade B, Cadmium Yellow, 1000 PK
Mfr # MS51967-8
Zoro # G2505953
product price: $535.99
/pk 1000, $0.54/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51967-8
Zoro #
G2505953
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Thread Type
Metric Coarse
Application
Grade
Description
Hex Nuts,3/8-16 MILITARY GRADE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.