Zoro Homepage

Hex Nut, 3/8"-24, Steel, Class 5, Black Oxide, 23/64 in Ht, 25 PK

  • Mfr # U11090.037.0001

  • Zoro # G3404600


product price: $8.59
/pk 25, $0.34/ea

Key Features

Thread Size
3/8"-24
Material
Steel
Material Grade/Class
Class 5
Finish
Black Oxide
Hex Height
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11090.037.0001
Zoro #
G3404600
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Hex Height
23/64 in
Hex Width
11/16 in
Width Across Flats
9/16 in
Nut Height
1/2 in
Dia./Thread Size
3/8"-24

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 5
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade
Class 5
Nut Style
High Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-24, Hex Width 11/16 in, Hex Height 1/2 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.