
Hex Nut, 3/8"-32, Steel, Zinc Plated, 3/32 in Ht, 2000 PK
Mfr # 3709307NP
Zoro # G2447704
product price: $178.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-32
Material
Steel
Finish
Zinc Plated
Hex Height
3/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3709307NP
Zoro #
G2447704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-32
Hex Height
3/32 in
Hex Width
7/16 in
Thickness
9/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Hex Nuts,3/8-32x3/32 7/16 W/A/F,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.