
Hex Nut, #4-4, Steel, Galvanized, 3-15/16 in Ht, 2 PK
Mfr # 400NHHG
Zoro # G2443215
product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Hex Height
3-15/16 in
Hex Width
6-1/8 in
Standards
ASME B18.2.2, SAE J995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400NHHG
Zoro #
G2443215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-4
Hex Height
3-15/16 in
Hex Width
6-1/8 in
Details
Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,4-4 HEx NUT HEAVY GALVANI,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.