Zoro Homepage

Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 50000 PK

  • Mfr # 25AM4-40

  • Zoro # G5516366


product price: $1,031.99
/pk 50000, $0.02/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25AM4-40
Zoro #
G5516366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Nut Height
3/32 in
Dia./Thread Size
#4-40
Width Across Flats
1/4 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Bulk Pack
Hex Type
Standard Hex
Rockwell Hardness
B95-C32
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Application
For General Purpose
Removable
Yes
Resistance Properties
Corrosion Resistant
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
18-8
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #4-40, Hex Width 1/4 in, Hex Height 3/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.6.3, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B95-C32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.