Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 15/16 in Ht

  • Mfr # NUT93004C

  • Zoro # G2106181


product price: $7.89
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
15/16 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT93004C
Zoro #
G2106181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Hex Height
15/16 in
Hex Width
1/4 in
Dia./Thread Size
#4-40
Nut Height
3/32 in
Width Across Flats
1/4 in

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Removable
Yes
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Material Grade
316
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size #4-40, Hex Width 1/4 in, Hex Height 3/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A276 Cond B, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.