Zoro Homepage

Hex Nut, #4-40, Nylon, 6/6, 0.09 to 0.11 in Ht, 2500 PK

  • Mfr # 04NHN

  • Zoro # G2443723


product price: $116.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Material
Nylon
Material Grade/Class
6/6
Hex Height
0.09 to 0.11 in
Hex Width
0.24 to 0.26 in
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04NHN
Zoro #
G2443723
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Hex Height
0.09 to 0.11 in
Hex Width
0.24 to 0.26 in

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

4-40 Hex Nut Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.