Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 0.087 to 0.098 in Ht, 2000 PK

  • Mfr # 04NK188

  • Zoro # G2446094


product price: $145.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04NK188
Zoro #
G2446094
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,4-40 K LOCK HEx NUT 18,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.