Hex Nut, #4-40, Steel, Zinc Plated, 0.087 to 0.098 in Ht, 5000 PK

  • Mfr # 04NKG

  • Zoro # G2446575


product price:  $182.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04NKG
Zoro #
G2446575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,4-40 K LOCK HEx NUT ZI,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.