
Hex Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 0.329 to 0.359 in Ht, 1000 PK
Mfr # 31NS188
Zoro # G2449804
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.329 to 0.359 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31NS188
Zoro #
G2449804
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.329 to 0.359 in
Hex Width
1/2 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,5/16-18 NE NYLON INSER,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.