Hex Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 0.329 to 0.359 in Ht, 1000 PK

  • Mfr # 31NS316

  • Zoro # G2450181


product price: $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.329 to 0.359 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31NS316
Zoro #
G2450181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
0.329 to 0.359 in
Hex Width
1/2 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,5/16-18 NE NYLON INSER,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.