
Hex Nut, 5/16"-18, Steel, Black Oxide, 0.258 to 0.273 in Ht, 1500 PK
Mfr # 31NKB
Zoro # G2446304
product price: $152.99
/pk 1500, $0.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
0.258 to 0.273 in
Hex Width
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31NKB
Zoro #
G2446304
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.258 to 0.273 in
Hex Width
1/2 in
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,5/16-18 K LOCK HEx NUT,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.