Hex Nut, 5/16"-18, Steel, Zinc Plated, 0.180 to 0.195 in Ht, 2000 PK

  • Mfr # 31NKC

  • Zoro # G2446532


product price: $398.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Hex Height
0.180 to 0.195 in
Hex Width
0.489 to 0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NKC
Zoro #
G2446532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
0.180 to 0.195 in
Hex Width
0.489 to 0.5 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
SAE J238
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

5/16-18 Conical K Keps Lock Nut Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.