Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 5/16"-24, Stainless Steel, 316, Plain, 17/64 in Ht, 50 PK
- Mfr # 2-F-31F
- Zoro # G212472821
product price:Â
$
6.45
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$12.90
Key Features
Material
Stainless Steel
Material Grade/Class
316
Finish
Passivated
Hex Height
17/64 in
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-F-31F
- Zoro #
- G212472821
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2B
- Industry Standards
- ASME B18.2.2
- Made in North America
- No
- Pack Size
- Small Pack
- Removable
- Yes
- Dimensional Standards
- ASME B18.2.2
- Resistance Properties
- Corrosion-Resistant
- REACH Compliant
- Yes
- Hex Type
- Standard Hex
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-24
- Hex Height
- 17/64 in
- Hex Width
- 1/2 in
- For Screw Size
- 5/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.